Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADAM EQUIPMENT

Washdown Scale, SS Platform, 150kg/330 lb.

  • Item# 46T435
  • Mfr. Model# WLK 330A
  • Catalog Page# N/A
  • UNSPSC# 41111509
Washdown Scale,SS Platform,150kg/330 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Washdown Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/330 lb.
  • Graduations 0.01kg/0.02 lb.
  • Display Backlit LCD
  • Weighing Surface Depth 17-3/4"
  • Weighing Surface Width 23-1/2"
  • Overall Length 27-1/2"
  • Overall Width 17-3/4"
  • Overall Height 38-1/4"
  • Application Modes Weighing, Checkweighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing
  • Power Unit AC Adapter, Internal Rechargeable Battery
  • Connection Ports RS-232
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards UL, CE, FCC, IP66
  • Includes AC Adapter/Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.