Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ADAM EQUIPMENT

35kg/75 lb. Digital LCD Platform Bench Scale

  • Item# 15Y043
  • Mfr. Model# CPWplus 35L
  • Catalog Page# 1681
  • UNSPSC# 41111507
35kg/75 lb. Digital LCD Platform Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $650.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficient unit is easy-to-use with a low-profile, stainless steel platform, large backlit LCD, and a simple 4-button interface. Mounted on wheels for easy portability and a splashproof design provides protection from accidental spills. Features hold and tare functions. Includes a DC adapter, auto sleep/power down function, and low-battery indicator.

EZAccess


View More

Technical Specs

  • Scale Sub-Category Veterinarian Scale
  • Scale Item Platform Bench Scale
  • Digital/Mechanical Digital
  • Capacity 35kg/75 lb.
  • Scale Readability 0.01kg/0.02 lb.
  • Scale Display LCD
  • Weighing Surface Depth 23-5/8"
  • Weighing Surface Width 35-3/8"
  • Overall Length 8-39/64"
  • Overall Width 3-23/32"
  • Overall Height 1-39/64"
  • Application Modes Weighing, Animal, Dynamic Weighing
  • Power Unit AC Adapter, Internal Rechargeable Battery
  • Scale Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards UL, CE, FCC
  • Includes AC Adapter/Charger
  • Weighing Units kg, lb.
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.