Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ADAM EQUIPMENT

300kg/660 lb. Digital LCD Floor Scale

  • Item# 5PVN8
  • Mfr. Model# GFK660A
  • Catalog Page# N/A
  • UNSPSC# 41111509
300kg/660 lb. Digital LCD Floor Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $753.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

EZAccess


View Information

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Scale
  • Digital/Mechanical Digital
  • Capacity 300kg/660 lb.
  • Scale Readability 20g
  • Scale Display LCD
  • Weighing Surface Depth 16"
  • Weighing Surface Width 20"
  • Overall Length 34"
  • Overall Width 15-3/8"
  • Overall Height 33-7/8"
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
  • Power Unit Battery and AC Adapter
  • Scale Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards CE, UL, CSA
  • Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
  • Weighing Units g
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.