Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Digital Counting Scale, 16kg/35 lb. Cap.

  • Item# 3WRE5
  • Mfr. Model# CBC 35A
  • Catalog Page# N/A
  • UNSPSC# 41111507
Digital Counting Scale,16kg/35 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $543.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides accurate readings for weight, parts counting, count accumulation, and check counting. Include 90-hr. internal rechargeable battery, adjustable leveling feet, level bubble, and 3 backlit LCDs. ABS housing with stainless steel pan. RS232 interface. Weigh in kg, g, lb.

• Preset, full-range tare
• Overload protection

View More

Technical Specs

  • Item Counting Scale
  • Digital/Mechanical Digital
  • Capacity 16kg/35 lb.
  • Graduations 0.0005kg/0.001 lb.
  • Display Large Backlit LCD
  • Weighing Surface Depth 9"
  • Weighing Surface Width 10-3/4"
  • Overall Length 13-7/8"
  • Overall Width 12-2/5"
  • Overall Height 4-2/8"
  • Application Modes Weighing, Weight Accumulation, Parts Counting, Check Counting, Count Accumulation
  • Power Unit AC, Rechargeable Battery
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards UL, FCC, CE
  • Includes AC Adapter, Rechargeable Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.