Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADAM EQUIPMENT

Digital Bench Scale, SS Pltfrm, 35 lb. Cap

  • Item# 3WRG3
  • Mfr. Model# CBK 35A
  • Catalog Page# N/A
  • UNSPSC# 41111501
Digital Bench Scale,SS Pltfrm,35 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $510.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Functions include weighing, check weighing, percentage weighing, weight accumulation, and parts counting. Include nonslip adjustable feet, large backlit LCD, and large stainless steel pan. Tare function, memory accumulation, capacity tracker, and overload protection. Also includes AC adapter, rechargeable 90-hr. battery, and RS232 interface. Weigh in kg, g, lb., oz., lb.:oz.

View More

Technical Specs

  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 16kg/35 lb.
  • Graduations 0.5g/0.0005kg/0.001 lb.
  • Display Large Backlit LCD
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 10-3/4"
  • Overall Length 14-1/2"
  • Overall Width 12-2/5"
  • Overall Height 4-2/7"
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Weight Accumulation, Parts Counting
  • Power Unit AC, Rechargeable Battery
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards UL, FCC, CE
  • Includes AC Adapter, Battery, RS232 Interface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.