Skip Content

 
ADAM EQUIPMENT

Balance Scale

Balance Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Balance Scales 
  • Item Balance Scale 
  • Digital/Mechanical Digital 
  • Weighing Surface Width 4-11/16" 
  • Overall Length 9-1/2" 
  • Overall Width 6-5/7" 
  • Overall Height 3-1/9" 
Capacity
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
HCB 1502
1500g

$490.25 / each

Enter location to check availability
Catalog Page #  819 

Price $490.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 1500g
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-5/7"
  • Overall Height 3-1/9"
HCB 153
150g

$490.25 / each

Enter location to check availability
Catalog Page #  819 

Price $490.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 150g
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-5/7"
  • Overall Height 3-1/9"
HCB 3001
3000g

$462.25 / each

Enter location to check availability
Catalog Page #  819 

Price $462.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 3000g
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-5/7"
  • Overall Height 3-1/9"
HCB 302
300g

$462.25 / each

Enter location to check availability
Catalog Page #  NA

Price $462.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 300g
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-5/7"
  • Overall Height 3-1/9"
HCB 602
600g

$490.25 / each

Enter location to check availability
Catalog Page #  819 

Price $490.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 600g
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-5/7"
  • Overall Height 3-1/9"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More