Skip Content
ST
ADAM EQUIPMENT

610g Mechanical Graduated Beam Compact Bench Scale

  • Item # 15Y012
  • Mfr. Model # TBB610S
  • Catalog Page # N/A
  • UNSPSC # 41111512
610g Mechanical Graduated Beam Compact Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $119.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Notched, tiered, and graduated beams ensure positive positioning and accurate readings while magnetic damping slows pointer movement for quicker results
. Security slot accommodates optional lock and cable for added theft deterrent.

EZAccess


View More

Technical Specs

  • Scale Sub-Category Beam Balance
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Mechanical
  • Capacity 610g
  • Scale Readability 0.1g
  • Scale Display Graduated Beam
  • Weighing Surface Depth 6"
  • Weighing Surface Width 6"
  • Overall Length 20"
  • Overall Width 19-7/8"
  • Overall Height 6-1/4"
  • Application Modes Weighing, Below Balance Weighing, Density of Solid
  • Platform Material Stainless Steel
  • Housing Material Steel
  • Weighing Units g
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: PR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.