NC
ADAM EQUIPMENT

250g Digital LCD Compact Bench Scale

  • Item # 39DL58
  • My Part #
  • Mfr. Model # NBL 254e
  • Catalog Page # N/A
  • UNSPSC # 41111517
250g Digital LCD Compact Bench Scale close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Scales and Scale Accessories~Bench and Floor Scales


$2,400.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Scale Sub-Category Analytical Balance
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 250g
  • Scale Graduations 0.1 mg
  • Scale Display LCD
  • Weighing Surface Depth 3-1/2"
  • Weighing Surface Width 3-1/2"
  • Overall Length 13-13/32"
  • Overall Width 8-11/16"
  • Overall Height 13-1/2"
  • Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination
  • Power Unit AC Adaptor
  • Scale Connection Ports RS-232, USB
  • Platform Material Stainless Steel
  • Housing Material Metal
  • Standards CE, UL, CSA
  • Weighing Units mg
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms

Related Products