Skip Content

TP
ADAM EQUIPMENT

2200 lb. Digital LCD Floor Scale with Remote Indicator

  • Item # 48ZT93
  • My Part #
  • Mfr. Model # AELP 1000 [AE402]
  • Catalog Page # N/A
  • UNSPSC # 41111509
Pallet Beam Scale,2200 lb.,49-13/64 in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,428.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Pallet Scale
  • Scale Item Floor Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 2200 lb.
  • Scale Graduations 0.5 lb.
  • Scale Display LCD
  • Weighing Surface Depth 48"
  • Weighing Surface Width 4-45/64"
  • Overall Length 49-13/64"
  • Overall Width 4-45/64"
  • Overall Height 3-5/16"
  • Application Modes Counting, Checkweigh, Percentage, Dynamic/Animal
  • Power Unit AC Adapter, Rechargeable Battery
  • Scale Connection Ports RS-232
  • Platform Material Steel
  • Housing Material Steel
  • Standards CE, UL, CSA
  • Includes AC Adapter, Rechargeable Battery, User Manual
  • For Use With 115 Vac
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.