Skip Content

C3
ADAM EQUIPMENT

1500g Digital LCD Compact Bench Scale

  • Item # 3JKL2
  • My Part #
  • Mfr. Model # HCB 1502
  • Catalog Page # 644
  • UNSPSC # 41111501
1500g Digital LCD Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $421.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adam Equipment HCB Series features capacity tracking, weighing, parts counting, percentage weighing and accumulation/totalization modes. Internal calibration with built-in mass and overload protection withstand up to 200kg. USB and RS232 with cables. Stackable. Built-in rechargeable battery and AC adapter.

EZAccess


View More

Technical Specs

  • Scale Sub-Category Precision Balance
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 1500g
  • Scale Graduations 0.05g
  • Scale Display LCD
  • Weighing Surface Width 4-11/16"
  • Overall Length 9-1/2"
  • Overall Width 6-23/32"
  • Overall Height 3-7/64"
  • Application Modes Weighing, Percentage Weighing, Parts Counting, Below Balance Weighing, Weight Accumulation
  • Power Unit AC, Rechargeable Battery
  • Scale Connection Ports RS-232, USB
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards UL, FCC, CE
  • Includes AC Adapter, Battery, USB and RS232 Cable
  • Weighing Units g
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.