Skip Content
TP
ADAM EQUIPMENT

15 lb. Digital LCD Compact Bench Scale

  • Item # 19YN42
  • My Part #
  • Mfr. Model # WBZ 15A
  • Catalog Page # N/A
  • UNSPSC # 48101611
Price Computing Scale,15 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $422.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Price Computing Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 15 lb.
  • Scale Readability 0.005 lb.
  • Scale Display LCD
  • Weighing Surface Depth 6-13/16"
  • Weighing Surface Width 8-1/4"
  • Overall Length 10-13/32"
  • Overall Width 9-1/64"
  • Overall Height 6"
  • Application Modes Weighing, Price Computing
  • Power Unit AC Adapter, Rechargeable Battery
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards UL, CE, FCC, NTEP, IP66
  • Includes AC Adapter/Charger
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.