Skip Content

TP
ADAM EQUIPMENT

1000kg/2500 lb. Digital Floor Platform

  • Item # 19YN50
  • My Part #
  • Mfr. Model # PT112
  • Catalog Page # N/A
  • UNSPSC # 41111509
Floor Scale Base,1000kg/2500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,229.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 179.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

EZAccess


View Information

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Platform
  • Digital/Mechanical Digital
  • Capacity 1000kg/2500 lb.
  • Scale Readability 0.2kg/0.5 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 47-13/64"
  • Overall Width 47-13/64"
  • Overall Height 4-5/16"
  • Application Modes Weighing
  • Platform Material Diamond Plated Steel
  • Standards UL, CE, FCC
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.