Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

A&D WEIGHING

Digital Balance, Plastic Pltfrm, 400g Cap.

  • Item# 3WRJ1
  • Mfr. Model# HL-400
  • Catalog Page# N/A
  • UNSPSC# 41111501
Digital Balance,Plastic Pltfrm,400g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 400g
  • Graduations 0.1g
  • Display LCD
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 5-1/2"
  • Overall Length 7-15/16"
  • Overall Width 5-1/2"
  • Overall Height 1-7/8"
  • Power Unit (6) AA Batteries
  • Connection Ports RS-232 for PC
  • Platform Material ABS Plastic
  • Housing Material ABS Plastic
  • Standards UL, cUL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.