Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

A&D WEIGHING

Digital Balance, SS Platform, 3000g Cap.

  • Item# 3JKD7
  • Mfr. Model# HL-3000LWPN
  • Catalog Page# N/A
  • UNSPSC# 41111501
Digital Balance,SS Platform,3000g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $597.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 3000g
  • Graduations 1g
  • Display LCD
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-3/4"
  • Overall Length 5-1/16"
  • Overall Width 7-1/2"
  • Overall Height 2"
  • Application Modes Food and Fishing Industries
  • Power Unit (6) AA Batteries
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel, Metal
  • Standards NSF, UL cUL, CE
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I use these scales in a processing plant, and they last about 2-3 years. They are pretty hardy against water infiltration, but the part that ultimately fails is the bellows that seals the weighing platform. Also, the battery compartment is held on with screws, and the place where the screws go through breaks very quickly.However, they are the best scale for the money I have found so far. There really isn't an immersion rated, calibratable scale out there, so until one is made, this will work ok for me. September 9, 2014
  • 2016-08-24 T04:45:23.164-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JKD7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.