Skip Content

ST
ACURITE

Wireless Thermometer,Digital LCD

  • Item # 53DR05
  • My Part #
  • Mfr. Model # 02059M
  • Catalog Page # N/A
  • UNSPSC # 41112210
Wireless Thermometer,Digital LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AcuRite Digital Indoor Outdoor Thermometer delivers reliable, precise multi-zone temperature readings. One temperature reading is measured by an integrated sensor built into the digital thermometer display. An additional reading is taken by a wireless indoor/outdoor sensor you can place either outside, or in an additional indoor location. Its easy-to-read LCD screen shows the current temperature for both locations, plus daily high and low records, and a 12-hour clock. You can also expand this system with up to two additional wireless sensors (sold separately), allowing you to monitor a total of four locations (including the display's built-in thermometer). The wireless sensor offers powerful wireless transmission, a weather-resistant design, and an integrated hanger for easy mounting.

View More

Technical Specs

  • Item Wireless Thermometer
  • Features 330 ft. Wireless Range, Transmits Data Every 16 sec., 12 hr. Clock, Daily High and Low Records
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Display Digital LCD
  • Display Digit Size 1.0"
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Temp. Accuracy +/-2 Degrees F
  • Temp. Resolution 1 Degrees
  • Power Source Battery
  • Receiver to Transmitter Distance 330 ft.
  • Remote Probe No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Wireless Thermometer,Digital LCD is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Degital Thermometer Very good. I have purchased similar before. Easy to set up and use. One thing is less desireable than the last I purchased. This is indoor and outdoor One my previous one the outdoor temp stayed on the screen continuosly. This one only shows temporarily every few seconds. If i walk to the device to read the outdoor, I sometimes have to wait until it pops up.
Date published: 2017-09-04
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_53DR05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.