Skip Content

C3
ACURITE

Digital Thermometer,3-1/2" H,3" W

  • Item # 53DR04
  • My Part #
  • Mfr. Model # 02042
  • Catalog Page # N/A
  • UNSPSC # 41112210
Digital Thermometer,3-1/2" H,3" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AcuRite Digital Thermometer with Wired Temperature Sensor features reliable indoor temperature and humidity readings, plus an additional remote temperature reading thanks to a weatherproof and water-resistant wired probe thermometer. This precision digital thermometer also features an easy-to-read LCD screen with an option to automatically toggle through the current temperature, humidity, and high and low records. The wired temperature sensor probe is positioned at the end of a 10-foot wire for easy positioning in hard-to-reach areas like inside a vent, freezer, refrigerator, or outside a window or door. The thermometer display stands upright for tabletop use, is wall-mountable, or can easily be secured to a metal surface using its magnetic backing.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Digit Size 3/4"
  • Celsius Switchable Yes
  • Battery Type AAA
  • Degree Divisions 1 Degrees F
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Accuracy (C) +/-2 Degrees
  • Memory 24 hr. High and Low Records
  • Display Dimensions 1-1/4" H x 1-1/4" W
  • Display Type LCD
  • Sensor Length 10 ft.
  • Height 3-1/2"
  • Width 3"
  • Depth 2"
  • Case Material Plastic
  • Features Water-Resistant, Weatherproof 10 ft. Wired Temperature Sensor, Daily and All-Time High and Low Records, Momentary Backlight, Tabletop and Magnet-Mountable Design
  • Scale Color Black
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.