Skip Content

ST
ACURITE

Digital Thermometer,8-13/16" H,3-13/16"W

  • Item # 53DP76
  • My Part #
  • Mfr. Model # 00592A4
  • Catalog Page # N/A
  • UNSPSC # 41112210
Digital Thermometer,8-13/16" H,3-13/16"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AcuRite Wireless Indoor/Outdoor Thermometer delivers reliable and precise temperature and humidity readings. The easy-to-read LCD screen displays the current indoor and outdoor temperature and humidity. Other features include trend indicator arrows, daily high/low readings, moon phase, plus time and date. The Intelli-Time comes pre-set to the correct time and automatically updates itself for Daylight Saving Time. The digital thermometer display stands upright for tabletop use and is wall-mountable. The outdoor temperature and humidity sensor features powerful wireless transmission technology, a weather-resistant design, plus an integrated hanger for easy mounting.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Digit Size 3/4"
  • Celsius Switchable Yes
  • Battery Type AA
  • Degree Divisions 1 Degrees F
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Accuracy (C) +/-2 Degrees
  • Memory Daily High and Low Records
  • Display Dimensions 4-13/16" H x 1-3/4" W
  • Display Type LCD
  • Height 8-13/16"
  • Width 3-13/16"
  • Depth 1"
  • Case Material Plastic
  • Features Intelli-Time Clock, Blue Momentary Backlight, Frost Icon
  • Scale Color Black
  • Includes Tabletop Stand
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Digital Thermometer,8-13/16 In H,3-13/16 In W is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent Product. Customer Support Is Excellent.
Date published: 2017-05-03
  • y_2018, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_53DP76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.