ST
ACURITE

Digital Thermometer, 3" H, 2-1/2" W

  • Item # 53DP73
  • My Part #
  • Mfr. Model # 00325A1
  • Catalog Page # N/A
  • UNSPSC # 41112210
Digital Thermometer, 3" H, 2-1/2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AcuRite Digital Temperature and Humidity Monitor allows you to check indoor conditions at a glance. Monitoring and maintaining proper indoor temperature and humidity levels has important implications in a variety of industries. Whether you're monitoring conditions in the paint booth or ensuring storage temperature in your restaurant, this indoor thermometer and hygrometer combination arms you with vital information to ensure proper indoor conditions.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Digit Size 45/64"
  • Celsius Switchable Yes
  • Battery Type AA
  • Degree Divisions 1 Degrees F
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Accuracy (C) +/-2 Degrees
  • Memory 24 hr. High and Low Records
  • Display Dimensions 2-13/64" H x 1-1/2" W
  • Display Type LCD
  • Height 3"
  • Width 2-1/2"
  • Depth 1-5/16"
  • Case Material Plastic
  • Features Magnetic Backing, Humidity Level Icon, 24 hr. High and Low Records
  • Scale Color Black
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.