Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACUMEDIA

2kg Phenol Red Broth Base with Shelf Life of 24 Months; PK1

  • Item # 39M256
  • My Part #
  • Mfr. Model # 7148-2kg
  • Catalog Page # N/A
  • UNSPSC # 41116130
2kg Phenol Red Broth Base with Shelf Life of 24 Months; PK1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microbiology Media

Technical Specs

  • Item Phenol Red Broth Base
  • Size 2kg
  • Shelf Life 24 Months
  • Application With Carbohydrates for the Differentiation of Microorganisms on the Basis of Carbohydrate Fermentation Reactions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.