Skip Content

DV
ACUMEDIA

2kg Buffered Sodium Chloride-Peptone Solution, pH 7.0 with Shelf Life of 24 Months; PK1

  • Item # 39M832
  • My Part #
  • Mfr. Model # 7732-2kg
  • Catalog Page # N/A
  • UNSPSC # 47101613
Buffered Sodium Chloride close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microbiology Media

Technical Specs

  • Item Buffered Sodium Chloride-Peptone Solution, pH 7.0
  • Size 2kg
  • Shelf Life 24 Months
  • Application For the Microbiological Examination of Non-Sterile Products
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.