TP
ACUITY WINONA

OLED Wall Light, 4.3W, 3000K, 135 lm

  • Item # 405D96
  • My Part #
  • Mfr. Model # AEDANWMOLEDR12P 140LM 30K 120 DIM BNP M2
  • Catalog Page # N/A
  • UNSPSC # 39112102
OLED Wall Light, 4.3W, 3000K, 135 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Sconce
  • Nominal Length 2-3/4"
  • Nominal Width 4-13/64"
  • Nominal Height 17"
  • Linkable Up To 1 Fixture
  • Max. Fixture Wattage 4.3
  • Lamp Watts - Fixtures 4.0
  • Fixture Voltage 120
  • Lumens 135
  • Color Temp. 3000K
  • Color Rendering Index 88.0
  • Dimmable Yes
  • Lumens Per Watt 31.6
  • Light Technology OLED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification Unrated
  • Light Color Bright White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color Silver
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Temp. Range 0 Degrees to 30 Degrees C
  • Fixture Warranty 3 yr.
  • Standards UL Listed
  • Lens Type None
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.