Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY SUNOPTICS

52.5" x 100.5" x 11" Smoke Vent Skylight

  • Item# 19R711
  • Mfr. Model# SVT4080SIGLDGZCC2CL3LENSCLWH165FL25LBUL
  • Catalog Page# N/A
  • UNSPSC# 30171802
52.5" x 100.5" x 11" Smoke Vent Skylight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Skylights

Technical Specs

  • Item Smoke Vent Skylight
  • Lens Shape Signature Series
  • Lens Material Acrylic/Acrylic
  • Lens Color Clear/White
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load 25 lb./sq. ft.
  • Length 52.5"
  • Width 100.5"
  • Height 11"
  • Fits Curb Size 52.25" x 100.25"
  • Features Insulated Thermal Break, Curb Tape, Weather Sweep
  • Includes Stanless Steel Screws
  • Standards NFRC, AAMA, UL
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.