Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ACUITY SUNOPTICS

51.5" x 51.5" x 16" Skylight

  • Item# 19R697
  • Mfr. Model# SIG 4040 DGZ CC1 LENSCLWH FMRTG
  • Catalog Page# N/A
  • UNSPSC# 30171801
51.5" x 51.5" x 16" Skylight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Skylights

Product Details

These prismatic domes maximize sunlight entry while eliminating glare and direct sunlight. The lens is shaped to catch more light at sunrise, sunset, and in the winter.

Each dome features an insulated thermal break designed to manage condensation and heat loss, as well as a condensation gutter which lets moisture weep to the exterior. The innovative dome design passes drop and concentrated load tests—providing superior strength in industrial, commercial, and institutional environments.

View More

Technical Specs

  • Item Skylight
  • Lens Shape Signature Series
  • Lens Material Polycarbonate/Polycarbonate
  • Lens Color Clear/White
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load Not Specified
  • Length 51.5"
  • Width 51.5"
  • Height 16"
  • Fits Curb Size 51.25" x 51.25"
  • Features Insulated Thermal Break, Curb Tape, Weather Sweep
  • Includes Stanless Steel Screws
  • Standards NFRC, AAMA, FM
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.