Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ACUITY SUNOPTICS

27.5" x 27.5" x 30" Industrial Light Cube

  • Item# 19R696
  • Mfr. Model# ISLC 2020 SIGL CC2 LENSCL DLENSCL
  • Catalog Page# N/A
  • UNSPSC# 30171801
27.5" x 27.5" x 30" Industrial Light Cube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $773.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 350.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial light cube, a high-performance solution for interior drop-ceiling applications. Designed to transmit more natural light than tubular skylights. Preassembled unit includes curb, fixed light shaft, and diffuser to help bring natural light into a building to reduce the need for electric light, reducing energy costs. Prismatic dome material maximizes sunlight entry and eliminates glare and harsh direct sunlight. Insulated thermal break helps manage condensation and thermal loss. Condensation gutter lets moisture weep to the exterior. Integrated foam curb seal eliminates the need for silicone or other sealant. Vinyl weather sweep is designed to keep wind-driven debris or weather from entering under the curb seal.

View More

Technical Specs

  • Item Industrial Light Cube
  • Lens Shape Signature Series
  • Lens Material Acrylic
  • Lens Color Clear
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load Not Specified
  • Length 27.5"
  • Width 27.5"
  • Height 30"
  • Features Pre-assembled unit
  • Includes Curb, Fixed Light Shaft, Diffuser
  • Standards NFRC, AAMA
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.