WV
ACUITY SENSOR SWITCH

Wall Switch Box Hard Wired Occupancy Sensor, 2025 sq. ft. Microphonic, Passive Infrared, Ivory

  • Item # 6EZZ9
  • My Part #
  • Mfr. Model # WSD PDT 2P IV
  • Catalog Page # N/A
  • UNSPSC # 46171608
Wall Switch Box Hard Wired Occupancy Sensor, 2025 sq. ft. Microphonic, Passive Infrared, Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This occupancy sensor automatically turns lights off when occupants leave a room, which may help to reduce unnecessary energy consumption and lower costs.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Microphonic,Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 2025 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Ivory
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive,Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 2 ft. 6" to 4 ft.
  • Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent)
  • Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)
  • Light Technology Fluorescent, Incandescent, LED
  • Description/Special Features Two Pole
  • Standards UL and cUL Listed, CA Title 24 Compliant
  • Includes matching wall plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.