Skip Content

ST
ACUITY SENSOR SWITCH

Power and Relay Packs, Acuity Sensor Switch Low Voltage Sensors

  • Item # 6DXG9
  • My Part #
  • Mfr. Model # PP20 2P
  • Catalog Page # 469
  • UNSPSC # 46171608
Power Pack,RlyCktProt,2Pole,120/277V,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial automation lighting control systems, the PP-20 power pack helps to keep low voltage sensors powered and protected. The PP-20 transforms 120, 240, or 277 Volts (single phase) to class II 15 VDC to power remote sensors. It utilizes patented relay circuit protection and switches the lighting load "On" and "Off". Although it is plenum rated, the elongated mounting nipple enables the PP-20 to be mounted either directly thru a 1/2” inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one PP-20.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Power and Relay Packs
  • Use With - Motion Sensing and Dimming Acuity Sensor Switch Low Voltage Sensors
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Black
  • Output Voltage - Motion Sensing and Dimming 15 to 24VDC @ 70 to 110mA
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Description/Special Features Provided Power for Other Components. Also Switches Two Lighting Load up to 20A.
  • Standards UL, CUL, CA Title 24 compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.