Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY SENSOR SWITCH

50° High Bay Occupancy Sensor, 120/277VAC

  • Item# 6DXF6
  • Mfr. Model# HM 10 WH
  • Catalog Page# N/A
  • UNSPSC# 46171608
50° High Bay Occupancy Sensor, 120/277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $35.35 / each

Price $227.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent and Incandescent Fixtures
  • Description/Special Features End-Of-Aisle Sensor
  • Voltage 120/277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1200 sq. ft.
  • Viewing Angle 50 Degrees
  • Timer Range 30 sec. to 20 min.
  • Time Delay Adaptive/Manual
  • Installation Type Wall/Ceiling
  • Sensor Type Passive Infrared
  • Color White
  • Operating Temp. Range 14 Degrees to 160 Degrees F
  • Standards UL and cUL Listed, CA Title 24 Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.