Skip Content

ST
ACUITY SENSOR SWITCH

Relay Pack Sensor Switch nLight Control SystemWhite

  • Item # 23J499
  • My Part #
  • Mfr. Model # NPP16
  • Catalog Page # N/A
  • UNSPSC # 46171608
Relay Pack Sensor Switch nLight Control SystemWhite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nLight® nPP-16 series power pack helps provide the power you need for your nLight system. It also helps switch lighting loads. To provide system power,
the power pack transforms Class 1 line voltage (120/277 VAC or 347 VAC) to Class 2 15 VDC. For switching a lighting load, it employs an internal 16A latching relay. Use with Sensor Switch nLight Control System (available separately).

View More

Technical Specs

  • Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
  • Item - Motion Sensing and Dimming Relay Pack
  • Output Voltage - Motion Sensing and Dimming 0 to 10VDC @ 16A
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Junction Box
  • Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
  • Time Delay Adjustment Method - Motion Sensor Automatic
  • Time Delay - Motion Sensor 45 sec. to 25 min.
  • Description/Special Features Switches Lighting Loads up to 16A.
  • Operating Temp. 14 Degrees to 160 Degrees F
  • Standards UL, CUL, Title 24 Compliant, Plenum Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.