Skip Content

ST
LITHONIA LIGHTING

Wall Pack,150W,120V

  • Item # 3YA78
  • My Part #
  • Mfr. Model # TWP 150S 120 RNP LPI
  • Catalog Page # 453
  • UNSPSC # 39111503
Wall Pack,150W,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed, gasketed housings keep airborne contaminants from damaging fixture internals in high-moisture or dirty, dusty environments. Includes lamp. Front housing is 1-pc., UV-stabilized polycarbonate. Reflector has white thermoset polyester powder finish.

View More

Technical Specs

  • Item Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 150.0
  • Lamp Watts - Fixtures 150.0
  • Fixture Voltage 120
  • Housing Finish Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Lens Material Polycarbonate
  • Fixture Height 15-1/2"
  • Fixture Width 16-1/4"
  • Fixture Length 7-3/4"
  • Fixture Rated Life 25,000 hr.
  • Lighting Certification Unrated
  • IP Rating 64
  • Fixture Temp. Range 0 Degrees to 77 Degrees F
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 2V713
  • Socket Type Medium
  • Lens Type Polycarbonate
  • Reflector Material White Thermoset Polyester Powder
  • Mounting Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Light Distribution Broad
  • Series TWP
  • Includes Lamp
  • Standards UL Listed for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.