DV
LITHONIA LIGHTING

Wall Pack, 100W, 120-277V

  • Item # 3YA77
  • My Part #
  • Mfr. Model # TWP 100S TB LPI
  • Catalog Page # 453
  • UNSPSC # 39111503
Wall Pack, 100W, 120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Wall Pack, 150W, 120-277V
LITHONIA LIGHTING
Wall Pack, 150W, 120-277V
Item# 3YA79
View Product

Technical Specs

  • Item Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Lamp Watts - Fixtures 100.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Black
  • Fixture Height 15-9/16"
  • Fixture Width 16-1/8"
  • Fixture Length 7-3/4"
  • Lighting Certification Unrated
  • IP Rating 64
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 4V604
  • Socket Type Medium
  • Lens Type Polycarbonate
  • Reflector Material White Thermoset Polyester Powder
  • Mounting Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Series TWP
  • Includes Lamp
  • Standards UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products