Skip Content

ST
ACUITY LITHONIA

Wall Pack,400W,120-277V

  • Item # 3YA74
  • My Part #
  • Mfr. Model # TWH 400S TB LPI
  • Catalog Page # 469
  • UNSPSC # 39111503
Wall Pack,400W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $390.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • Voltage 120 /277
  • Socket Type Mogul
  • Length 8"
  • Width 16-1/4"
  • Height 15-3/4"
  • Series TWH
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 3APT6
  • Lens Type Glass
  • Reflector Material Specular Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Housing Finish Dark Bronze
  • Includes Lamp
  • IP Rating IP54
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.