Skip Content

DV
LITHONIA LIGHTING

Wall Pack,400W,120-277V

  • Item # 3JXE6
  • My Part #
  • Mfr. Model # TWR2C 400M TB SCWA LPI
  • Catalog Page # N/A
  • UNSPSC # 39111605
Wall Pack,400W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Pack
  • Housing Finish Bronze
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type Metal Halide
  • Suggested Lamp Item No. 3PAK4
  • Socket Type Mogul
  • Lens Type Glass
  • Reflector Material Anodized Aluminum
  • Mounting 4" Outlet Box
  • Light Distribution Vertical
  • Special Features Pulse Start, Cutoff
  • Series TWR2C
  • Includes Lamp
  • Standards UL Listed for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products