Skip Content

WV
ACUITY LITHONIA

Wall Pack,250W,120-277V

  • Item # 3JXE3
  • My Part #
  • Mfr. Model # TWR2 250M TB SCWA LPI
  • Catalog Page # 469
  • UNSPSC # 39111605
Wall Pack,250W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $346.28 / each

Web Price $364.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • Voltage 120 /277
  • Socket Type Mogul
  • Special Features Pulse Start, Non-Cutoff
  • Length 9-1/2"
  • Width 18"
  • Height 9-1/4"
  • Series TWR2
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 3APK1
  • Lens Type Glass
  • Reflector Material Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting 4" Outlet Box
  • Housing Finish Dark Bronze
  • Includes Lamp
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Light Distribution Vertical
  • Standards UL Listed for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.