Skip Content
WV
ACUITY LITHONIA

Wall Pack, 150W, 120-277V

  • Item # 3JXE1
  • Mfr. Model # TWR1C 150M TB LPI
  • Catalog Page # 469
  • UNSPSC # 39111605
Wall Pack,150W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Pack
  • Lamp Type Metal Halide
  • Lamp Watts 150
  • Voltage 120 /277
  • Socket Type Medium
  • Special Features Cutoff
  • Length 8-1/2"
  • Width 13"
  • Height 10-1/4"
  • Series TWR1C
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 1E690
  • Lens Type Glass
  • Reflector Material Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting 4" Outlet Box
  • Housing Finish Bronze
  • Includes Lamp
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Light Distribution Vertical
  • Standards UL Listed For Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.