Skip Content
ST
ACUITY LITHONIA

Wall Pack, 400W, 120-277V

  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Catalog Page # 469
  • UNSPSC # 39111605
Wall Pack,400W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $383.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 34.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • Voltage 120 /277
  • Socket Type Mogul
  • Special Features Pulse Start, Photocell Socket
  • Length 8"
  • Width 16-1/4"
  • Height 15-3/4"
  • Series TWH
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 3APK3
  • Lens Type Glass
  • Reflector Material Specular Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting Vertical Surface
  • Housing Finish Dark Bronze
  • Includes NEMA Twist-Lock Receptacle
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Light Distribution Vertical
  • IP Rating IP54
  • Standards UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

TWH 400M TB SCWA PER LPI

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.