DV
LITHONIA LIGHTING

Wall Pack, 150W, 120-277V

  • Item # 3JXD3
  • My Part #
  • Mfr. Model # TWH 150M TB LPI
  • Catalog Page # N/A
  • UNSPSC # 39111605
Wall Pack, 150W, 120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 150.0
  • Lamp Watts - Fixtures 150.0
  • Fixture Voltage 120/227
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Black
  • Fixture Height 15-3/4"
  • Fixture Width 16-1/4"
  • Fixture Length 8"
  • Lighting Certification Unrated
  • IP Rating IP65
  • Fixture Temp. Range 0 Degrees to 77 Degrees F
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type Metal Halide
  • Suggested Lamp Item No. 1E960
  • Socket Type Medium
  • Lens Type Glass
  • Reflector Material Specular Anodized Aluminum
  • Mounting Vertical Surface
  • Light Distribution Vertical
  • Series TWH
  • Includes Lamp
  • Standards UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products