Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ACUITY LITHONIA

Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 1000 sq. ft. Coverage

  • Item # 20VE54
  • Mfr. Model # SSD SA 120 WH
  • Catalog Page # N/A
  • UNSPSC # 46171608
Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 1000 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $18.00 / each

List Price $38.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Passive infrared occupancy sensor detects body heat in motion and automatically turns lights On and Off as people enter and leave a room. By reducing the amount of time the lights are on, the sensor cuts energy consumption and significantly reduces energy costs. Must be located where full line-of-sight is possible. The integrated photocell can keep lights off if there is sufficient daylight in the room. Does not require a neutral connection or a minimum load requirement.

View More

Technical Specs

  • Item Vacancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 1000 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Semi-Automatic
  • Watts @ 120V 800
  • Voltage 120VAC
  • For Use With Common Residential Applications
  • Color White
  • Standards UL and cUL Listed, Title 24 Compliant
  • Includes (2) Self Tapping Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.