Skip Content

DV
ACUITY LITHONIA

12" Square White Volumetric Square Style LED Recessed Down Light Trim

  • Item # 4ZDC1
  • My Part #
  • Mfr. Model # RT5D LED 1700L 35K TRIM U
  • Catalog Page # N/A
  • UNSPSC # 39111515
Trim,Recessed Lighting,12x12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

LED Downlights

• Rated avg. life: 50,000 hr.
Provide a diffused light source that delivers a volumetric light distribution more efficiently than comparable CFL luminaires. Housings are steel and aluminum construction. Trim sold separately. Suitable for general illumination in corridors, offices, reception areas, schools, and retail environments.
CSA Certified to U.S. and Canadian safety standards.

View More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Trim
  • Nominal Aperture Size 12" Square
  • Trim Style - Recessed Down Light Volumetric Square
  • Trim Color - Recessed Down Light White
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Light Technology LED
  • Material Steel
  • Fits RT5D LED Housing
  • Description/Special Features Lensed
  • Item LED Can Light Trim, Square
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.