Skip Content
WV
ACUITY LITHONIA

Trim, F/RT5D Fixtures, Recessed

  • Item # 2MZG2
  • Mfr. Model # RT5D TRIM U
  • Catalog Page # N/A
  • UNSPSC # 39111501
Trim,F/RT5D Fixtures, Recessed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Trim
  • For Use With RT5D Fixtures, Recessed
  • Length 13-5/8"
  • Height 4-1/2"
  • Width 15"
  • Includes Emergency Battery Pack with Integral Test Switch
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.