Skip Content

DV
ACUITY LITHONIA

White 1 Circuit/s Track, 2400 Max. Total Watts, 120VAC, 8 ft. Track Length - Nominal - Track

  • Item # 29YJ79
  • My Part #
  • Mfr. Model # LT8 WH
  • Catalog Page # N/A
  • UNSPSC # 39111508
Track Sticks,8 ft. Single Circuit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tracks and Connectors

Technical Specs

  • Item - Track Lighting Track
  • Track Length - Nominal - Track Lighting 8 ft.
  • Max. Total Wattage - Track Lighting 2400
  • Voltage - Track Lighting Track 120VAC
  • Track Color - Track Lighting White
  • Number of Circuits - Track Lighting 1
  • Max. Total Amps - Track Lighting 20
  • Length - Track Lighting Track and Connectors 92"
  • Width - Track Lighting Track and Connectors 1-3/8"
  • Height - Track Lighting Track and Connectors 13/16"
  • Track Material - Track Lighting Steel
  • Function Track Joiner Used to Continue Track Run
  • Description/Special Features Low-Profile, Heavy-Gauge, Extruded Aluminum Channel for Maximum Rigidity
  • Mounting Surface or Pendant
  • Standards UL/CuL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms