Skip Content

TP
ACUITY LITHONIA

Surface Mount Troffer,Parabolic,F32T8

  • Item # 2MZJ5
  • My Part #
  • Mfr. Model # 2ES8X 232 BINP
  • Catalog Page # 451
  • UNSPSC # 39111501
Surface Mount Troffer,Parabolic,F32T8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $496.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Mount Troffer
  • Fixture Type Parabolic
  • Lamp Quantity 2
  • Lamp Type F32T8
  • Lamp Watts 32
  • Fixture Wattage 55
  • Voltage 120/277
  • Description/Special Features White 12-Cell Louver, Surface Mount
  • Ballast Type Electronic Instant Start, High Efficiency
  • Ballast Quantity 1
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 4WW60
  • Lamp Included No
  • Ambient Temp. Range 32 to 104 Degrees F
  • Mounting Recessed
  • Length 48"
  • Height 4"
  • Width 24"
  • Standards UL Listed, CSA Certified, NOM Certified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.