DV
LITHONIA LIGHTING

Traditional Surface Mount Fixture, Strip Light, 36" × 4-3/8", F25T8

  • Item # 2MZG9
  • My Part #
  • Mfr. Model # SS 2 25 MVOLT GEB10IS
  • Catalog Page # 442
  • UNSPSC # 39111501
Traditional Surface Mount Fixture, Strip Light, 36" × 4-3/8", F25T8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Surface Mount Fixtures

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Narrow

• For cove, storage areas, and other light-duty applications Suitable for surface or suspended mounting; can be single or row mounted

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 36"
  • Nominal Width 4-3/8"
  • Nominal Height 3"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 44.0
  • Lamp Watts - Fixtures 22.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F25T8
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 20
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 3GXR3
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Individual Or Row, Surface Or Suspended
  • Standards UL Listed, CSA Certified, NOM Labeled
  • Series SS
  • Description/Special Features Staggered strip
  • Item Staggered Strip Fluorescent Fixtures
How can we improve our Technical Specifications?

Compliance and Restrictions

None