NC
LITHONIA LIGHTING

Staggard Strip Fixture,F32T8,120-277V

  • Item # 2MZG8
  • My Part #
  • Mfr. Model # SS 1 32 MVOLT GEB10IS
  • Catalog Page # 442
  • UNSPSC # 39111501
Staggard Strip Fixture,F32T8,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Narrow

• For cove, storage areas, and other light-duty applications Suitable for surface or suspended mounting; can be single or row mounted

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 48"
  • Nominal Width 4-3/8"
  • Nominal Height 3"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 30.0
  • Lamp Watts - Fixtures 28.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F32T8
  • Lamp Quantity 1
  • Lighting Certification Unrated
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 20
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 2ETU3
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Individual Or Row, Surface Or Suspended
  • Standards UL Listed, CSA Certified, NOM Labeled
  • Series SS
  • Description/Special Features Staggered strip
  • Item Staggered Strip Fluorescent Fixtures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.