Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC

  • Item # 29YJ80
  • My Part #
  • Mfr. Model # LTA1 DBL U
  • Catalog Page # N/A
  • UNSPSC # 39111508
Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tracks and Connectors

Technical Specs

  • Item - Track Lighting Power Connector
  • Max. Total Wattage - Track Lighting 2400
  • Voltage - Track Lighting Track 120VAC
  • Track Color - Track Lighting Black
  • Number of Circuits - Track Lighting 1
  • Max. Total Amps - Track Lighting 20
  • Length - Track Lighting Track and Connectors 2-3/4"
  • Width - Track Lighting Track and Connectors 1-3/8"
  • Height - Track Lighting Track and Connectors 13/16"
  • Track Material - Track Lighting Steel
  • Function Feed Connector to Start Track Run
  • Description/Special Features Rigid Steel Backplate Provides Maximum Reinforcement Between Track Connectors and Track Sections
  • Mounting Surface or Pendant
  • Standards UL/CuL
  • Includes Dead End
  • Item Live End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms