Skip Content

ST
LITHONIA LIGHTING

Security Lighting,Arm Mounted,HPS,150W

  • Item # 6JEM8
  • My Part #
  • Mfr. Model # TDD150SL 120 M2
  • Catalog Page # 455
  • UNSPSC # 39111605
Security Lighting,Arm Mounted,HPS,150W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.89 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type High Pressure Sodium
  • Voltage 120
  • Lamp Watts 150
  • Lens Type Acrylic
  • Light Distribution Type V
  • Suggested Photocell Item No. LC4521C
  • Length 15-1/2"
  • Width 13"
  • Height 17"
  • Suggested Lamp Item No. 2V713
  • Series TDD
  • Socket Type Medium
  • Housing Material Die Cast Aluminum
  • Mounting Directly to Wall
  • Housing Finish Aluminum
  • Includes Lamp, Head, Optical, Photocell
  • Ambient Temp. Range -20 Degrees to 77 Degrees F
  • Reflector Material Borosilicate Glass
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.