ST
LITHONIA LIGHTING

3100 Lumens Multiple Beam Floodlight, Bronze, LED Replacement For 50 to 100W MH

  • Item # 453U74
  • My Part #
  • Mfr. Model # OLF 3RH 40K 120 PE BZ M4
  • Catalog Page # N/A
  • UNSPSC # 39111605
3100 Lumens Multiple Beam Floodlight, Bronze, LED Replacement For 50 to 100W MH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.795 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 50 to 100W MH
  • Item - Floodlights Multiple Beam Floodlight
  • Color Temp. 4000K
  • Lumens 3100
  • Max. Fixture Wattage 36.2
  • Fixture Voltage 120
  • Mounting Type - Floodlights Knuckle
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color Bronze
  • Fixture Housing Finish Powder Coated
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Light Technology LED
  • Sensor Type - Fixtures Photocell
  • Number of Heads 3
  • Number of Sensors 1
  • CRI 70
  • Description/Special Features Removable Aluminum Visors
  • Fixture Height 4-3/4"
  • Fixture Length 9-1/2"
  • Fixture Lens Material Polycarbonate
  • Fixture Mounting Location Wall
  • Fixture Width 6-3/4"
  • IP Rating - Fixtures 65
  • Light Distribution Medium Flood
  • Lumens Per Watt 85.6
  • Socket Type COB
  • Solar Powered No
  • Standards UL Listed
  • Lighting Certification Unrated
  • Viewing Angle 180 Degrees
  • Warranty 5 Years
  • Lamp Type - Fixtures Integrated LED
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.