Skip Content
ST
ACUITY LITHONIA

Security/Area Lighting, 100w

  • Item # 5YB41
  • Mfr. Model # 11L 10S RN 120 R5 BA
  • Catalog Page # 471
  • UNSPSC # 39111603
Security/Area Lighting,100w close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $98.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type High Presure Sodium
  • Voltage 120
  • Lamp Watts 100
  • Lens Type Acrylic
  • Light Distribution Type V
  • Length 15-1/2"
  • Width 12"
  • Height 12"
  • Suggested Lamp Item No. 2VAD5
  • Series 11L
  • Socket Type Mogul
  • Housing Material Die Cast Aluminum
  • Housing Finish Aluminum
  • Includes Lamp, 24" Mounting Arm, Mounting Hardware, Photocell
  • Standards UL Listed for Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Security/Area Lighting,100w is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Have only had this for about 2 weeks so can't give a good review, but it looks to be better quality, and build than the cheap junk that they sell at the big stores for Harry homeowner. Time will tell.
Date published: 2015-07-29
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5YB41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.