Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Recessed Troffer, F28T5,58W, 120-277V

  • Item# 5XY93
  • Mfr. Model# 2RT5 28T5 MVOLT GEB95 LPM835P
  • Catalog Page# 567
  • UNSPSC# 39111505
Recessed Troffer,F28T5,58W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $335.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Troffer
  • Fixture Type Volumetric
  • Lamp Type F28T5
  • Lamp Quantity 2
  • Suggested Lamp Item No. 5AE20
  • Lamp Watts 28W
  • Fixture Wattage 58W
  • Voltage 120 to 277V
  • Ballast Quantity 1
  • Ballast Type Electronic Program Start
  • Description/Special Features Acrylic Prismatic Refractor, 0.95 Ballast Factor and Lamped with 3500K Lamp
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Lamp Included Yes
  • Lamp Color Temp. 3500K
  • Height 3-1/8"
  • Length 48"
  • Width 24"
  • Housing Material Steel
  • Housing Finish High-gloss, White Baked Enamel
  • Standards UL Listed, CSA Certified, NOM Certified
  • Includes Lamps
  • Series 2RT5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.