Skip Content
ST
ACUITY LITHONIA

Recessed Troffer, LED Replacement For 3 Lamp T8, 4000K, Lumens 3300, Fixture Rated Life 50,000 hr.

  • Item # 48LU29
  • Mfr. Model # 2BLT2 33L ADP LP840
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For 3 Lamp T8, 4000K, Lumens 3300, Fixture Rated Life 50,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $166.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DLC Premium
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 3300
  • Color Temp. 4000K
  • CRI 82
  • Max. Fixture Wattage 30.0
  • Lumens Per Watt 111.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 23-3/4"
  • Fixture Width 23-3/4"
  • Fixture Height 2-13/32"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Fixture Temp. Range -4 Degrees to 122 Degrees F
  • Standards CSA
  • Includes Integrated LEDs
  • Fixture Warranty 5 yr.
  • LED Replacement For 3 Lamp T8
  • Emergency Back Up Battery No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.