Skip Content

DV
LITHONIA LIGHTING

Recessed Troffer

  • Item # 40L072
  • My Part #
  • Mfr. Model # 2PM3N G B 3 U31 12LS MVOLT 1/3 GEB10IS L
  • Catalog Page # 435
  • UNSPSC # 39111501
Recessed Troffer,F32T8 U-BENT,85W,277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Recessed Troffer
LITHONIA LIGHTING
Recessed Troffer
Item# 40L071
View Product

Product Details

This parabolic troffer can help provide light control, lamp cutoff, and reduced glare for visual comfort.

View More

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lamp Type - Fixtures T8, U-Bend
  • Lighting Certification Unrated
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Dimmable No
  • Max. Fixture Wattage 85.0
  • Fixture Voltage 120 to 277
  • Lamp Quantity 3
  • Suggested Lamp Item No. LPGSX41
  • Lamp Watts 31W
  • Replacement Lens Mfr. No. 2PBL3N 12LS
  • Height 4-1/2"
  • Length 24"
  • Width 24"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Description/Special Features 3" Louvers
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Lamp Included Yes
  • Housing Material Steel
  • Housing Finish High-gloss, White Baked Enamel
  • Standards UL Listed, CSA Certified, NOM Certified
  • Includes Lamps
  • Series 2PM3N
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms